HygenX Sanitary Disposable Gooseneck Microphone Covers with Velcro Strap, 100PK
Mfr # XMICGN-100
Zoro # G211755802
Key Features
- Material Plastic, Electronics, Steel
- Includes (100) Gooseneck Mic Covers
- Color Black
- Recommended Age 4+ years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # XMICGN-100
- Zoro # G211755802
- UPC # 681181627639
- Country of Origin China
- Category Microphones
Details
Material | Plastic, Electronics, Steel |
Includes | (100) Gooseneck Mic Covers |
Color | Black |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
HygenX disposable sanitary gooseneck microphone covers are the must-have, handy accessory for speakers in any and all shared environments.Keeping proper hygiene is more important now than ever, and these disposable, sanitary covers are an easy way to keep lecturers, professors, performers, TV anchors, drive-thru fast food workers, bank tellers, call centers, restaurant hosts/hostesses, airline employees and so many others, protected.Made with hypoallergenic, latex-free black polyester with special weave design, the HygenX disposable, sanitary gooseneck microphone covers are sleek, unobtrusive and help halt the spread of germs and bacteria, yet amazingly, have little to no impact on sound quality! And, they are each individually-wrapped for even better protection.Simply place the cover over the microphone, tighten with the Velcro tab, and you're all set, ensuring peace of mind and cleanliness! HygenX disposable gooseneck microphone covers come in a 100-piece bulk bag or a 1,000 piece carton 10 bags XMICGN-100.
- •Disposable Microphone Covers Specifications:
- •Fits majority of gooseneck microphones (Check outer diameter for exact fit)
- •Overall size: 6.25"L x 0.8" Dia.
- •Sleeve: 2.75" x .75"
- •Hypoallergenic polyester weave
- •Black color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, For T200, T400 Series Radio (PMPN4204AR)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- ILC Replacement for Panasonic Br2330-1he (BR2330-1HE PANASONIC)
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- EZGENERATION Disposable Gooseneck Microphone Covers with cloth hook and eye Strap HygenX Sanitary - 100 Covers (EZ2586297)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- BLUE MICROPHONES Blue Microphones 1929 Snowball Ice Microphone - Black (1929)
- PYLE Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (PYLPDMICR42SL)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- Hamiltonbuhl Microphones