Shop All Toys & Games
Hamiltonbuhl
Green Screen Production Kit
Mfr # GRN-KIT
Zoro # G4107738
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes (1) I Can Present software, (1) 9x6 Green screen backdrop, (1) 10x digital zoom webcam, (1) Instruction booklet
- Material Electronics, Plastic, Fabric
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # GRN-KIT
- Zoro # G4107738
- UPC # 681181624454
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | (1) I Can Present software, (1) 9x6 Green screen backdrop, (1) 10x digital zoom webcam, (1) Instruction booklet |
Material | Electronics, Plastic, Fabric |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Technology is transforming students from consumers to creators as more and more schools are recognizing the value of closing the book in favor of practice learning. 'Students as producers" provides engaging opportunities to teach digital literacy, citizenship and creator's rights.1
Green screen projects certainly sensible for media arts classrooms, are no longer limited to only that. Green screen technology is now being utilized in STEM, language arts, history, and core subject areas. Giving students the opportunity to create digital material for classroom use helps students achieve a higher sense of empowerment, ownership, and purpose.
The HB Green Screen Production Kit includes everything a student, a classroom or a school would need to create engaging and professional looking broadcasts, presentations and short movies:
• One (1) 9' x 60" green screen backdrop cloth – perfect for chroma-keying – the process of filming a scene, object or person in front of a pure colored screen, typically green, then replacing it with any scene or background to achieve special effects. Highly saturated, for accurate color-balancing, the HB green backdrop is ideal for use in any video project.
• One (1) USB webcam – 720p HD webcam with bendable gooseneck, non-slip base and built-in gooseneck microphone for optimal positioning.
• One (1) I Can Present editing software – powerful editing software with teleprompter, split screen, picture-in-picture, scroll text features, chroma-keying and more!
With a quick and easy setup of the green screen backdrop in front of the included webcam, students will be able to create short news broadcasts, weather forecasts, short reviews, virtual visits to far away places – the planets, the solar system, the Pyramids, the Amazon, the ocean depths, even time travel, all without leaving the classroom.
Software features:
• Import images, slides (e.g. PowerPoint and Keynote) or PDFs
• Easily add any background
• Add scripts and scroll copy with teleprompter feature
• Add date and time symbols
• Show a news ticker
Deploy HB Green Screen Production Kit and enhance students' motivation toward a particular subject and help them develop 21st Century skills including innovation, leadership, social interaction, project management, critical thinking, problem solving, communication, and collaboration all the while demystifying IT and video production technologies!
Green screen projects certainly sensible for media arts classrooms, are no longer limited to only that. Green screen technology is now being utilized in STEM, language arts, history, and core subject areas. Giving students the opportunity to create digital material for classroom use helps students achieve a higher sense of empowerment, ownership, and purpose.
The HB Green Screen Production Kit includes everything a student, a classroom or a school would need to create engaging and professional looking broadcasts, presentations and short movies:
• One (1) 9' x 60" green screen backdrop cloth – perfect for chroma-keying – the process of filming a scene, object or person in front of a pure colored screen, typically green, then replacing it with any scene or background to achieve special effects. Highly saturated, for accurate color-balancing, the HB green backdrop is ideal for use in any video project.
• One (1) USB webcam – 720p HD webcam with bendable gooseneck, non-slip base and built-in gooseneck microphone for optimal positioning.
• One (1) I Can Present editing software – powerful editing software with teleprompter, split screen, picture-in-picture, scroll text features, chroma-keying and more!
With a quick and easy setup of the green screen backdrop in front of the included webcam, students will be able to create short news broadcasts, weather forecasts, short reviews, virtual visits to far away places – the planets, the solar system, the Pyramids, the Amazon, the ocean depths, even time travel, all without leaving the classroom.
Software features:
• Import images, slides (e.g. PowerPoint and Keynote) or PDFs
• Easily add any background
• Add scripts and scroll copy with teleprompter feature
• Add date and time symbols
• Show a news ticker
Deploy HB Green Screen Production Kit and enhance students' motivation toward a particular subject and help them develop 21st Century skills including innovation, leadership, social interaction, project management, critical thinking, problem solving, communication, and collaboration all the while demystifying IT and video production technologies!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Paint Marker, Permanent, Water Resi, Yellow (10299)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- A2Z SCILAB Chrome Lister Bandage Scissors 7.25" (18.4cm), Stainless Steel (A2Z-ZR041)
- HAMILTONBUHL Edison Educational Robot Kit (EDIBOT-2)
- KATO 186 mm Open Pit Track - 4 Piece, 4PK (KAT20-016)
- LEARNING RESOURCES Patterned Hand Pointers, PK6 (1958)
- POLYBLEND Custom Building Products White Dry Indoor and Outdoor White Grout 5 lb (WDG5-4)
- LEARNING RESOURCES Attribute Blocks Desk Set (1270)
- PRESSMAN Bingo Party Game Set (190506)
- JUNIOR LEARNING Rainbow Letters (JL196)
- Hamiltonbuhl Toys & Games