Shop All Earbuds & Headphones
Hamiltonbuhl
Flex-Phones™ Indestructible Foam Headphones, Blue
Mfr # KIDS-BLU
Zoro # G9671637
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Features Flexible, BPA Free
- Impedance 32 Ohm
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # KIDS-BLU
- Zoro # G9671637
- UPC # 681181621514
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Details
Color | Blue |
Features | Flexible, BPA Free |
Impedance | 32 Ohm |
Product Type | Headphone |
Description
HamiltonBuhl Flex-PhonesTM are nearly indestructible, made from a single piece of EVA foam. EVA foam is safe, non-toxic, BPA-free, soft and an extremely flexible material. Recommended for children ages 3 and up, Flex-PhonesTM are packaged with a snap-on extension band for smaller children — just snap on the extension band for a snugger fit. Most importantly, the extremely clear sound quality will never exceed 85 decibels, ensuring young developing ears are protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Carry Case, Type Swivel Belt Clip, Leather (AAJ14X503 LCC-133SN)
- GIGASTONE MCRO SD FLSH MEMRY 256GB (2IN14KA2V30-256)
- LOGITECH Logitech Pro Flight Yoke System (945-000023)
- LOREX HD Analog Add-on Security Camera (1080p) (LBV2531U)
- HAMILTONBUHL Trrs Headset In-Line Mic Gray (FV-GRY)
- HAMILTONBUHL Hamilton HygenX Sanitary Ear Cushion Covers For Over-Ear Headsets, Master Carton, 600 Pairs (HygenXCP45)
- HAMILTONBUHL Sack-O-Phones, 10 HA2 Personal Headsets, Foam Ear Cushions (SOP-HA2)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- JVC Gumy Earbuds (Blue) (HAF160A)
- Hamiltonbuhl Earbuds & Headphones