Shop All Earbuds & Headphones
Hamiltonbuhl
Flex-Phones™ Indestructible Foam Headphones, Black
Mfr # KIDS-BLK
Zoro # G9556024
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Features BPA Free, Flexible
- Impedance 32 Ohm
- Product Type Headphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamiltonbuhl
- MFR # KIDS-BLK
- Zoro # G9556024
- UPC # 681181621521
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Details
Color | Black |
Features | BPA Free, Flexible |
Impedance | 32 Ohm |
Product Type | Headphone |
Description
HamiltonBuhl Flex-PhonesTM are nearly indestructible, made from a single piece of EVA foam. EVA foam is safe, non-toxic, BPA-free, soft and an extremely flexible material. Recommended for children ages 3 and up, Flex-PhonesTM are packaged with a snap-on extension band for smaller children — just snap on the extension band for a snugger fit. Most importantly, the extremely clear sound quality will never exceed 85 decibels, ensuring young developing ears are protected.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Radio + Charger (Tool Only) (2951-20)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- C2G 12Ft Velocityandtrade; Composite Video Cable (27232)
- HAMILTONBUHL Trrs Headset In-Line Mic Gray (FV-GRY)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- HAMILTONBUHL SchoolMate™ Deluxe Stereo Headphone w/3.5 mm Plug and Volume Control (SC-7V)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL Sack-O-Phones, 10 HA2 Personal Headsets, Foam Ear Cushions (SOP-HA2)
- SENTRY True Wireless Earbuds w/ Chrg Case WH (BT980W)
- Hamiltonbuhl Earbuds & Headphones