Shop All Earbuds & Headphones
This Product is Discontinued
Hamiltonbuhl
Deluxe Multimedia Headset with Mic (Discontinued)
Mfr # HA-66M
Zoro # G5633678
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Color Tan, Black
- Features Noise Reduction, Swivel Mechanism, Adjustable Headband, Lightweight
- Recommended Grade PK+
- Material plastic, metal, electronics, vinyl, foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamiltonbuhl
- MFR # HA-66M
- Zoro # G5633678
- UPC # 681181120260
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | Tan, Black |
Features | Noise Reduction, Swivel Mechanism, Adjustable Headband, Lightweight |
Recommended Grade | PK+ |
Material | plastic, metal, electronics, vinyl, foam |
Recommended Age | 4+ Years |
Impedance | 32 Ohm |
Product Type | Headset |
Description
The HA-66M is a high quality over-ear headset with built-in gooseneck microphone and volume control.
This headset features washable, replaceable leatherette ear cushions and an adjustable headband in an easy-to-wear lightweight deluxe design with noise-reducing swivel ear-cups and Dura-CordTM - our chew and kink resistant, PVC jacketed nylon cord.
Each HA-66M headset comes in its own heavy-duty, write-on, moisture resistant, reclosable bag. When sealed in the bag, lice are killed in 24—48 hours, without the use of chemicals.
This headset features washable, replaceable leatherette ear cushions and an adjustable headband in an easy-to-wear lightweight deluxe design with noise-reducing swivel ear-cups and Dura-CordTM - our chew and kink resistant, PVC jacketed nylon cord.
Each HA-66M headset comes in its own heavy-duty, write-on, moisture resistant, reclosable bag. When sealed in the bag, lice are killed in 24—48 hours, without the use of chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.