Shop All Plate Casters
Hamilton
Zinc Plated Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing
Mfr # S-7108-PR
Zoro # G3722833
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Pneumatic
- Load Rating 330
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7108-PR
- Zoro # G3722833
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2.8 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 4 1/2 x 6 1/4 |
Mounting Height | 10.625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 10600 lb Cap (EN120X4)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- MAGLINER Swivel Caster, Thermoplastic Rubber 5 In (131030)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel (S-ZFFM-63DB70)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- HAMILTON Rigid Caster 52 4X2 Duralast (R-524-DB)
- HAMILTON Plte Caster, Rgd, SS, 4 in., 850 lb. (R-WHS-4SB)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 900 lb., Red (S-WH-4TRB-4SL-FB)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- CASTERHQ 4"x1.25" RED Polyurethane ON POLYOLEFIN Wheel, Rigid Caster, 325 L (LDPPR4X125RG)
- Hamilton Casters