Shop All Plate Casters
Hamilton
Workhorse Swivel Caster, 8" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel
Mfr # S-WH-8EGB
Zoro # G1228713
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-WH-8EGB
- Zoro # G1228713
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 5 |
Mounting Height | 9.5 |
Description
Swivel Wh 8X2 Ergo-Glide Xt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- AFTERMARKET 1-1/2 Inch Ratchet Tie Downs for Square Mount Ladder Racks 5480005 (DRF30-1345)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-700 lbs Cpty (SCC-SPUR420)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 8 in., 1500 lb., B (S-WH-8MB)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- HAMILTON Medium Service Swivel Caster, 8" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-MS-8NF)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Duralast XC (70D) Wheel (S-ZFFM-13DB70)
- HAMILTON Rigid Caster, 7200 18 Pneumatic (R-72188-PR)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- Hamilton Casters