Shop All Plate Casters
Hamilton
Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake
Mfr # S-WH-6EGB-FB
Zoro # G1228582
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-WH-6EGB-FB
- Zoro # G1228582
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Stem Dia. | No Stem |
Plate Size | 4 x 5 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 7.5 |
Description
Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel with 1/2" Sealed Precision Ball Bearing with Foot Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- DAYTON Tow Bar (35W635)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- HAMILTON Maxi-Duty Dual-Wheel Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Forged Steel Wheel (S-MDD-83STRT)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- HAMILTON Rigid Caster, Sec 6X3 Duralast (R-SEC-63DT)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- HAMILTON Rigid Caster 52 5X2 Versa-Tech (R-525-TE)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- Hamilton Casters