Shop All Phenolic Wheels
Hamilton
White Nylon Wheel, 6X2, 3/4Del
Mfr # W-620-WNZ-3/4
Zoro # G5030424
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-620-WNZ-3/4
- Zoro # G5030424
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- STANLEY 1.25 X 16' X 3.000# Ratchet Strap/ 4 Pk, 4PK (S10204)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- HAMILTON Hi-Heat Plastex Wheel, 12X3 3/4Tprd (W-1230-HHPT-3/4)
- HAMILTON Plastex Wheel 5X2 1/2Rb (W-520-P-1/2)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel 6X1-1/2 3/4Rb (W-615-P-3/4)
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- CASTERHQ Phenolic Wheel 3"x1-1/4 Heavy Duty Long Lasting Replacement Wheel (PHW3X125)
- Hamilton Phenolic Wheels