Shop All Phenolic Wheels
Hamilton
White Nylon Wheel, 4X2 1/2 Ssbb
Mfr # W-420-WNBS-1/2
Zoro # G5028963
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-WNBS-1/2
- Zoro # G5028963
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- ERICKSON 2"X25Ft 10,000 lb Ratchet Lash Strap (59105)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- HAMILTON Nylast Wheel, 12X4 1-1/4Bb (W-1240-NYB-1-1/4)
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- HAMILTON Plastex Wheel, 4X2 3/4Rb (W-420-P-3/4)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- HAMILTON Plastex Wheel 10X2-1/2 3/4Tprd (W-1025-PT-3/4)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- Hamilton Caster Wheels