Shop All Plastic Wheels
Hamilton
Wheel 6In Ball Bearing
Mfr # W-620-DB-3/4
Zoro # G0989917
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Load Rating 1,200 lb
- Hub Length 2 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-DB-3/4
- Zoro # G0989917
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Hub Length | 2 1/2 in |
For Axle Size | 3/4 in |
Details
Load Rating | 1,200 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Firm |
Tread Shape | Standard |
Load Rating Range | 1,000 to 2,999 lb |
Wheel/Tread Color | 0 |
includes Spanner Bushing | Yes |
Wheel/Tread Material | Polyurethane |
Wheel/Tread Hardness | 95 Shore A |
Wheel Core Material | Iron |
Wheel Bearing Type | Precision Ball |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb (4GGL6)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- US CARGO CONTROL 4" x 30' Winch Straps with Grab Hook, 430GH (430GH)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 3/4In Rb (W-615-D-3/4)
- HAMILTON Duralast Wheel 6 X 2 Plain Bore (W-620-DL-1-3/16)
- HAMILTON Poly-Tech Wheel 5Inx1-3/8In W/ 1/2 Rb (W-513-NF-1/2)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- CASTERHQ 2"x15/16" Nylon Wheel, Blickle Leveling Caster W/ Integrated Truc (HRP-POA-50G)
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. (GTB-0620-08)
- CASTERHQ Polyolefin Wheel 4"x2", Roller Bearing, 500 LBS Capacity (CB-POW42)
- Hamilton Caster Wheels