Shop All Rubber Wheels
Hamilton
Vulcalite Wheel 6X2 3/4Rb
Mfr # W-620-AR-3/4
Zoro # G1014511
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Length 2 1/4 in
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 6 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-620-AR-3/4
- Zoro # G1014511
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Details
Item | Caster Wheel |
Caster Wheel/Tread Material | Rubber |
Load Rating | 410 lb |
Wheel Bearings | Roller |
Non-Marking | Yes |
Hub Material | Aluminum |
Hub Color | Black |
Tread Color | Gray |
Wheel/Tread Color | 0 |
Wheel Bearing Type | Roller |
Wheel Core Material | Nylon |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Soft |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Material | Rubber |
Wheel/Tread Hardness | 70 Shore A |
includes Spanner Bushing | No |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 410 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE 2 in. x 50 ft. Pure Number 1 Manila Rope (30-096-50)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- US CARGO CONTROL Corner Protector - Blue (CPP24BLUE)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 39BF (SG39)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- HAMILTON Mort Wheel, 16X3 1-1/4Rb (W-1630-R-1-1/4)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- CASTERHQ 10"x2-1/2" Rubber on Cast Iron Wheel, 1,000 lbs cap. (RCI10x212)
- Hamilton Rubber Wheels