Shop All Polyurethane Wheels
Hamilton
Versa-Tech Wheel, 8X2 3/4 Del Slv
Mfr # W-820-TEZ-3/4
Zoro # G5033601
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-820-TEZ-3/4
- Zoro # G5033601
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2228)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- VESTIL Vertical Plate Clamp (EPC-10)
- HAMILTON Duralast Wheel, 18X6 2 Seal Tprd Crs (W-1860-DT-2)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- HAMILTON Superflex Wheel, 8X2.50 5/8Rb (W-8-SU-5/8)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- COLSON Colson® 2 Series Wheel 5.00006.939 WS - 6 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00006.939 WS)
- Hamilton Caster Wheels