Shop All Polyurethane Wheels
Hamilton
Versa-Tech Wheel, 6X2, 1/2Rb
Mfr # W-620-TE-1/2
Zoro # G5059790
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-620-TE-1/2
- Zoro # G5059790
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 2x2" Receiver Mount Truck, 10x4.5" HD Welded (20011)
- VESTIL Poly Nestable 3 Step Marine Step WT (SPN-3-WT)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- HAMILTON Superflex Wheel, 6X2.00 1/2Bb (W-6-SUB-1/2)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- HAMILTON Duralast Wheel 3-1/4X1-1/2 1-3/16Pb (W-315-DL-1-3/16)
- HAMILTON Unilast Wheel 4X2 3/4 Delrin (W-420-UYZ-3/4)
- HAMILTON Duralast Wheel, 10X3 1-1/4Rb (W-1030-D-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- Hamilton Caster Wheels