Shop All V-Groove Wheels
Hamilton
V-Grooved Wheel 10X3In W/ 1-1/4In Rb
Mfr # W-1030-FVH-1-1/4
Zoro # G0990580
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Load Rating 4500 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-1030-FVH-1-1/4
- Zoro # G0990580
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 1/4 in |
Groove Width | 7/8 in |
Details
Load Rating | 4500 lb |
Non-Marking | Yes |
Item | V-Groove Track Wheel |
Wheel Bearing Type | Roller |
Tread Shape | V-Groove |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel/Tread Material | Steel |
Load Rating Range | 3000 to 5999 lb |
Wheel/Tread Hardness | 179 BHN |
Wheel Core Material | Steel |
Description
V-Groove Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 10 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 1/4 in, 7/8 in Groove Width, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 1" Grip, 3 ton WLL (6423010)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- COTTERMAN 24 ft 3 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Powder Coated Finish (M25SC C1)
- HARRINGTON Top Hook (L1XA0031001)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- HAMILTON Track Wheel, 8X2-1/4 -1-1/2Rb (WFT-82H-1-1/2)
- HAMILTON V Groove Wheel 10X4 2-7/16Pb (W-1040-FVL-2-7/16)
- HAMILTON Track Wheel, 12X3 2Tpr (WFT-12FT-2)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- CASTERHQ 8"x2" V Groove Wheel 1200 LBS Capacity Replacement Wheel Commercial (CB-VG122)
- Hamilton V-Groove Wheels