Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 8X4 2-7/16Pb
Mfr # W-840-FVL-2-7/16
Zoro # G4897914
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-840-FVL-2-7/16
- Zoro # G4897914
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Workstation Column Kit, 24" Fixed (WHF-020400)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- WARN Electric Winch, 4-4/5HP, 12VDC (26502)
- MAGLINER Curb Ramp, Aluminum, 27 in. W x 27 in. L (ALCR)
- HAMILTON V Groove Wheel, 8X2-3/4 1Tprd (W-8-VT-1)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- Hamilton V-Groove Wheels