Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 8X3 2-7/16Pb
Mfr # W-830-FVL-2-7/16
Zoro # G4899043
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-FVL-2-7/16
- Zoro # G4899043
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- HAMILTON Track Wheel, Df 4X2-1/4 1-1/4Rb (WFT-42FH-1-1/4)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- HAMILTON V Groove Wheel, 6X3 1-1/4Tprd (W-630-FVT-1-1/4)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (1NWB9)
- Hamilton V-Groove Wheels