Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 8X3 1Rb
Mfr # W-830-FVH-1
Zoro # G9093730
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-830-FVH-1
- Zoro # G9093730
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 8 Bushel, 600 lb, Blk (G08-BKX-EPA-3UNN)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- HAMILTON V Groove Wheel, 4X1-1/2 1-3/16Pb (W-4-VL-1-3/16)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel, Df 4X2-1/4 1-1/4Rb (WFT-42FH-1-1/4)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- Hamilton V-Groove Wheels