Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 6X3 1Rb
Mfr # W-630-FVH-1
Zoro # G4898955
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-630-FVH-1
- Zoro # G4898955
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL TeamStrap Furniture Moving Straps (TEAMSTRAP-BOX-USCC)
- VESTIL Trailer/Crane Bumper, Yellow (TB-70-Y)
- AMERICAN GAGE Ton Adjustable Trolley (AMG5200)
- GENIE Winch Assembly, DLB800 (37149GT)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HAMILTON Track Wheel, 9X1-1/4 3/4Rb (WFT-91H-3/4)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON Track Wheel, 9-1/4X1-1/2 3/4Tprd (WFT-92T-3/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- Hamilton Caster Wheels