Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 6X2, 5/8Rb
Mfr # W-6-V-5/8
Zoro # G4898815
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-6-V-5/8
- Zoro # G4898815
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Tracking Trailer, Solid Deck, 60x36 (CT-3660-16P)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- RUGGED RIDGE RECOVERY STRAP 2 IN. X 30 FT. 20000 LB. (15104.02)
- HAMILTON Track Wheel, Df 4X2-1/4 1-1/4Rb (WFT-42FH-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- Hamilton V-Groove Wheels