Shop All V-Groove Wheels
Hamilton
V Groove Wheel 6X2-3/4 1-15/16Pb
Mfr # W-626-VL-1-15/16
Zoro # G0611138
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 3/4 in
- Load Rating 2500 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-626-VL-1-15/16
- Zoro # G0611138
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 3/4 in |
Hub Length | 3 1/4 in |
For Axle Size | 1 15/16 in |
Groove Width | 7/8 in |
Details
Load Rating | 2500 lb |
Non-Marking | Yes |
Item | V-Groove Track Wheel |
Tread Shape | V-Groove |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel/Tread Material | Metal |
Wheel Core Material | Steel |
Load Rating Range | 1000 to 2999 lb |
Wheel Bearing Type | Plain |
Wheel/Tread Hardness | 188 BHN |
Description
V-Groove Track Wheel, 2500 lb Load Rating, 1000 to 2999 lb, 6 in Wheel Dia., 2 3/4 in Wheel Width, Metal Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Plain Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 15/16 in, 7/8 in Groove Width, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- HAMILTON Track Wheel, 9X1-1/4 3/4Rb (WFT-91H-3/4)
- HAMILTON V Groove Wheel, 6X3 1-1/4Tprd (W-630-FVT-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- Hamilton Caster Wheels