Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 6X2, 1-3/16Pb
Mfr # W-6-VL-1-3/16
Zoro # G4898544
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-6-VL-1-3/16
- Zoro # G4898544
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 6 in |
Details
Item | Wheel |
Description
Wheel, 6 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Pulley Block (2229A)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- US CARGO CONTROL 2" x 6' Black Military Ratchet & Camo Strap w/ Black Double J Hooks (5506WHB-CAMO)
- ASHLAND CONVEYOR Roller Conveyor Rail, 5 ft. L, 4BF (14F05S03B04 PR)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON V Groove Wheel, 8X3 1-1/4Rb (W-830-FVH-1-1/4)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- HAMILTON V Groove Wheel, 4X1-1/2 1-3/16Pb (W-4-VL-1-3/16)
- HAMILTON Track Wheel, 8X2-1/4 -1-1/2Rb (WFT-82H-1-1/2)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- Hamilton V-Groove Wheels