Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 4X2 1/2Rb
Mfr # W-420-V-1/2
Zoro # G4899271
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-V-1/2
- Zoro # G4899271
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW EVANS CORDAGE Rope Sisal 1/2X665Ft (22-600)
- WERNER 8 ft Fiberglass Stepladder, 300 lb Capacity (6108)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON V Groove Wheel, 8X2-3/4 1Tprd (W-8-VT-1)
- Hamilton V-Groove Wheels