Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 4X2 1-3/16Pb
Mfr # W-420-VL-1-3/16
Zoro # G9103698
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-420-VL-1-3/16
- Zoro # G9103698
- Country of Origin China
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Polyolefin, 3 in, 210 lb (20TM47)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HAMILTON Track Wheel, 12X3 2Tpr (WFT-12FT-2)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2-1/2 In. (1NWC1)
- Hamilton V-Groove Wheels