Shop All V-Groove Wheels
Hamilton
V Groove Wheel, 4X1-1/2 1/2Rb
Mfr # W-4-V-1/2
Zoro # G4900419
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-4-V-1/2
- Zoro # G4900419
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 4 in |
Details
Item | Wheel |
Description
Wheel, 4 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1802DX8)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON Track Wheel, 9X1-1/4 3/4Rb (WFT-91H-3/4)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON V Groove Wheel 10X4 2-7/16Pb (W-1040-FVL-2-7/16)
- HAMILTON V Groove Wheel, 10X3 1Tprd (W-10-VT-1)
- HAMILTON V-Grooved Wheel 10X3In W/ 1-1/4In Rb (W-1030-FVH-1-1/4)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- Hamilton V-Groove Wheels