Shop All V-Groove Wheels
Hamilton
V Groove Wheel 10X4 2-7/16Pb
Mfr # W-1040-FVL-2-7/16
Zoro # G0611007
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 4 in
- Load Rating 16,000 lb
- Hub Length 2 7/16 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-1040-FVL-2-7/16
- Zoro # G0611007
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Hub Length | 2 7/16 in |
For Axle Size | 1 1/4 in |
Groove Width | 1 3/4 in |
Details
Load Rating | 16,000 lb |
Non-Marking | Yes |
Item | V-Groove Track Wheel |
Load Rating Range | 6000 lb and Greater |
Wheel/Tread Material | Steel |
Wheel/Tread Hardness | 179 BHN |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel Bearing Type | Plain |
Wheel Core Material | Steel |
Tread Shape | V-Groove |
Description
V-Groove Track Wheel, 16,000 lb Load Rating, 6000 lb and Greater, 10 in Wheel Dia., 4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Plain Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 1/4 in, 1 3/4 in Groove Width, Steel Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 3600 lb. (APT2SH30486PU95)
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- HAMILTON Track Wheel 8X2-1/4 -1-1/4Rb (WFT-82H-1-1/4)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- HAMILTON V Groove Wheel, 8X3 1-1/4Rb (W-830-FVH-1-1/4)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in. Dia, 800 lb. (VIR-0420-08)
- Hamilton V-Groove Wheels