Shop All Polyurethane Wheels
Hamilton
Unilast Wheel 5X2 3/4 Rlr Brg
Mfr # W-520-UY-3/4
Zoro # G0611101
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Load Rating Range Light-Medium Duty
- Load Rating 900 lb
- Hub Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-UY-3/4
- Zoro # G0611101
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
For Axle Size | 3/4 in |
Details
Caster Load Rating Range | Light-Medium Duty |
Load Rating | 900 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Load Rating Range | 300 to 999 lb |
Tread Shape | Standard |
Wheel/Tread Hardness | 75 Shore D |
Wheel/Tread Hardness Rating | Hard |
Wheel Core Material | Plastic |
includes Spanner Bushing | No |
Wheel/Tread Color | 0 |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Roller |
Includes Spanner Bushing | Not Included |
Resistant To | Water, Oil, Chemicals, Most Acids |
Description
Caster Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 75 Shore D, Roller, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Cable Kit, with A5 Style Handle (2006-308)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL, Swivel (5945)
- DUTTON-LAINSON Kit, Swivel Plate (6808)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- HAMILTON Duralast With 1Bb, 8x3 (W-830-DB-1)
- HAMILTON Poly-Soft Wheel, 5X2 1/2Bb (W-520-SPB-1/2)
- HAMILTON Superflex Wheel, 8X2.50 1/2Bb (W-8-SUB-1/2)
- HAMILTON Duralast Wheel 3-1/4X2 3/4Rb (W-320-D-3/4)
- HAMILTON Xc70D Duralast 70 Wheel 8X2 3/4Bb (W-820-DB70-3/4)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- Hamilton Polyurethane Wheels