Shop All Polyurethane Wheels
Hamilton
Unilast Wheel, 5X2 1/2 Ball Brg
Mfr # W-520-UYB-1/2
Zoro # G5056263
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-520-UYB-1/2
- Zoro # G5056263
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Details
Item | Wheel |
Description
Wheel, 5 In. Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- HAMILTON Duralast Wheel, 5X2 1Rb (W-520-D-1)
- HAMILTON Duralast Wheel 10X2-1/2 1-15/16Pb (W-1025-DL-1-15/16)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- Hamilton Polyurethane Wheels