Shop All V-Groove Wheels
Hamilton
Track Wheel 8X2-1/4 3/4Pb
Mfr # WFT-82L-3/4
Zoro # G3243567
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 1/4 in
- Load Rating 4500 lb
- Hub Length 3 1/4 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-82L-3/4
- Zoro # G3243567
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 1/4 in |
Hub Length | 3 1/4 in |
For Axle Size | 3/4 in |
Details
Load Rating | 4500 lb |
Non-Marking | Yes |
Item | Single-Flange Track Wheel |
Tread Shape | Single Flange |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel Bearing Type | Roller |
Wheel/Tread Hardness | 188 BHN |
Wheel Core Material | Iron |
Load Rating Range | 3000 to 5999 lb |
Wheel/Tread Material | Iron |
Description
Single-Flange Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 8 in Wheel Dia., 3 1/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 3/4 in, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Black Ladder Shoulder Lifting Strap (5302)
- US CARGO CONTROL 1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (12G120DOSA-10)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- STREN-FLEX Round Sling, Endless, Purple, 6 ft. L (STRERS1-06)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- HAMILTON V Groove Wheel, 8X2-3/4 1Tprd (W-8-VT-1)
- HAMILTON Track Wheel, 12X3 2Tpr (WFT-12FT-2)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON CASTERS Hamilton® V-Groove Wheel 4 x 1-1/2 - 3/4" Roller Bearing (W-4-V-3/4)
- Hamilton Caster Wheels