Shop All V-Groove Wheels
Hamilton
Track Wheel, 8X2-1/4 -1-1/2Rb
Mfr # WFT-82H-1-1/2
Zoro # G5033565
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-82H-1-1/2
- Zoro # G5033565
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- HAMILTON V Groove Wheel 10X4 2-7/16Pb (W-1040-FVL-2-7/16)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- CASTERHQ 8"x2" V Groove Wheel 1200 LBS Capacity Replacement Wheel Commercial (CB-VG122)
- Hamilton Caster Wheels