Shop All V-Groove Wheels
Hamilton
Track Wheel 7-7/8X1-3/4 1Pb
Mfr # WFT-8L-1
Zoro # G3243740
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 3 1/4 in
- Load Rating 3200 lb
- Hub Length 2 1/2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-8L-1
- Zoro # G3243740
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 1/4 in |
Hub Length | 2 1/2 in |
For Axle Size | 1 in |
Details
Load Rating | 3200 lb |
Non-Marking | Yes |
Item | Single-Flange Track Wheel |
Wheel/Tread Hardness | 188 BHN |
Tread Shape | Single Flange |
Wheel/Tread Material | Iron |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel Core Material | Iron |
Load Rating Range | 3000 to 5999 lb |
Wheel Bearing Type | Roller |
Description
Single-Flange Track Wheel, 3200 lb Load Rating, 3000 to 5999 lb, 8 in Wheel Dia., 3 1/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 in, Iron Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/4" (1010051)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 45' per Square Pail (T0143626)
- HAMILTON Stainless V Groove Whl, 4X2 3/4 Del Slv (W-420-SVZ-3/4)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- HAMILTON V Groove Wheel, 5X2 5/8Rb (W-520-V-5/8)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- Hamilton V-Groove Wheels