Shop All V-Groove Wheels
Hamilton
Track Wheel 10X4 1-1/4 Sealed Tprd Crs
Mfr # WFT-10SDT-1-1/4
Zoro # G3242578
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 5 1/4 in
- Load Rating 15,000 lb
- Hub Length 5 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-10SDT-1-1/4
- Zoro # G3242578
- Country of Origin United States
- Category V-Groove Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 5 1/4 in |
Hub Length | 5 in |
For Axle Size | 1 1/4 in |
Details
Load Rating | 15,000 lb |
Non-Marking | Yes |
Item | Single-Flange Track Wheel |
Wheel Bearing Type | Precision Ball |
Wheel Core Material | Ductile Iron |
Wheel/Tread Hardness Rating | Extra Hard |
Wheel/Tread Hardness | 179 BHN |
Load Rating Range | 6000 lb and Greater |
Wheel/Tread Material | Ductile Iron |
Tread Shape | Single Flange |
Description
Single-Flange Track Wheel, 15,000 lb Load Rating, 6000 lb and Greater, 10 in Wheel Dia., 5 1/4 in Wheel Width, Ductile Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 1/4 in, Ductile Iron Wheel Core Material, Yes Non-Marking, 5 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF2-906-20)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2448X36PY)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- HAMILTON V Groove Wheel, 4X1-1/2 5/8Rb (W-4-V-5/8)
- HAMILTON V Groove Wheel, 4X1-1/2 1-3/16Pb (W-4-VL-1-3/16)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- HAMILTON Track Wheel, 12X3 2Tpr (WFT-12FT-2)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1Pb (WFT-6L-1)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- Hamilton V-Groove Wheels