Shop All Lab Needles & Syringes
Hamilton
Syringe, 5mL, Point Style 2
Mfr # 81520
Zoro # G5761686
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Material Borosilicate Glass
- Capacity 5 mL
- Gauge 22
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81520
- Zoro # G5761686
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Gastight |
Material | Borosilicate Glass |
Capacity | 5 mL |
Gauge | 22 |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Color | Clear |
Chromatography Needle Type | Metal Hub (N) or Kel-F Hub(TM) |
Tip Material | PTFE |
Needle Type | Removable |
Reusable | Reusable |
Compatible Needles | Kel-F, Metal Hub |
Capacity - Metric | 5 mL |
Plunger Material | PTFE |
Includes Needles | No |
Syringe Type | Gastight |
Attachment Type | Kel-F Hub, Metal Hub |
Individually Packaged | Yes |
Barrel Material | Borosilicate Glass |
Capacity - English | 0.16 fl oz |
Includes Graduations | Yes |
Description
Syringe, Capacity - Metric 5 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Kel-F, Metal Hub, Capacity - English 0.16 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style Not Applicable, Gauge 22, Individually Packaged Yes, Reusable Reusable, Attachment Type Kel-F Hub, Metal Hub, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- LEE SORTKWIK Moistener, Fingertip, 1.5oz. (12134)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- Hamilton Lab Needles & Syringes