Shop All Chromatography Supplies
Hamilton
Syringe, 500uL, Cemented, Point Style 3
Mfr # 81216
Zoro # G5761826
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Material Borosilicate Glass, PTFE, Stainless Steel
- Gauge 22
- Capacity 500 ul
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81216
- Zoro # G5761826
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Outer Diameter | 0.72 mm |
Tip Inner Diameter | 0.41 mm |
Tip Length - Metric | 51 mm |
Description
Chromatography Syringe, Capacity - Metric 500 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.0169 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 3, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Tip Needle, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Flexi-Block Assortment (AP-6)
- AQUAPHOENIX SCIENTIFIC Test Kit, Iodine Teat Dip (TK6051-Z)
- CELLTREAT Roller Bottle, 2000mL, PK12 (229384)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- Hamilton Chromatography