Shop All Lab Needles & Syringes
Hamilton
Syringe, 25uL, Cemented, Point Style 3
Mfr # 80275
Zoro # G5762060
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Capacity 25 ul
- Gauge 22
- Material Borosilicate Glass
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80275
- Zoro # G5762060
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Gastight |
Capacity | 25 ul |
Gauge | 22 |
Material | Borosilicate Glass |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Color | Clear |
Tip Material | PTFE |
Needle Point Style | 3 |
Chromatography Needle Type | Cemented |
Syringe Type | Gastight |
Chromatography Type | HPLC |
Attachment Type | Cemented |
Compatible Needles | Cemented |
Capacity - English | 0.00084 fl oz |
Plunger Material | PTFE |
Includes Needles | Yes |
Barrel Material | Borosilicate Glass |
Needle Type | Cemented |
Individually Packaged | Yes |
Reusable | Disposable |
Includes Graduations | Yes |
Capacity - Metric | 25 ul |
Description
Syringe, Capacity - Metric 25 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00084 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 3, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear, Chromatography Type HPLC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- BRANDTECH Support Jack, Maxi-Lift, 16x 13 Cm, Sta (B11122)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- LEE SORTKWIK Moistener, Fingertip, 1.5oz. (12134)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- Hamilton Lab Needles & Syringes