Shop All Chromatography Supplies
Hamilton
Syringe, 25uL, Cemented, Point Style 2
Mfr # 80400
Zoro # G5761981
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Gauge 22
- Material Borosilicate Glass, Stainless Steel
- Capacity 25 ul
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80400
- Zoro # G5761981
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Outer Diameter | 0.72 mm |
Tip Length - Metric | 51 mm |
Tip Inner Diameter | 0.15 mm |
Description
Chromatography Syringe, Capacity - Metric 25 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0008 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- PROFESSIONAL PLASTICS Natural PEEK Tube Spool, 0.250 ID X .300 OD X 150 FT [Each] (TPEEKNA.250X.300X150FTSPOOL)
- Hamilton Chromatography Supplies