Shop All Chromatography Supplies
Hamilton
Syringe, 10uL, Cemented, Point Style 2
Mfr # 80300
Zoro # G5762051
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Capacity 10 ul
- Material Borosilicate Glass, Stainless Steel
- Gauge 26
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80300
- Zoro # G5762051
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Inner Diameter | 0.13 mm |
Tip Outer Diameter | 0.47 mm |
Tip Length - Metric | 51 mm |
Description
Chromatography Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Cemented, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- PROSKIT Parts Tubes, PK3 (900-091A)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- Hamilton Chromatography Supplies