Shop All Lab Needles & Syringes
Hamilton
Syringe, 10uL, 26 ga., Point Style AS, PK6
Mfr # 80389
Zoro # G5762018
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Material Borosilicate Glass
- Gauge 26
- Capacity 10 ul
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80389
- Zoro # G5762018
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Microliter |
Material | Borosilicate Glass |
Gauge | 26 |
Capacity | 10 ul |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Needle Point Style | Agilent Syringe |
Color | Clear |
Tip Material | PTFE |
Chromatography Needle Type | Cemented |
Plunger Material | PTFE |
Reusable | Disposable |
Attachment Type | Cemented |
Barrel Material | Borosilicate Glass |
Capacity - English | 0.00033 fl oz |
Individually Packaged | Yes |
Syringe Type | Microliter |
Needle Type | Cemented |
Includes Graduations | Yes |
Includes Needles | Yes |
Compatible Needles | Cemented |
Chromatography Type | GC |
Capacity - Metric | 10 ul |
Description
Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style Agilent Syringe, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear, Chromatography Type GC, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Turbidity Standard (1444)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- LISLE FUNNEL (LI22210)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- CHEMGLASS Syringe, 20mL, PK100 (CG-3080-08)
- Hamilton Lab Needles & Syringes