Shop All Lab Needles & Syringes
Hamilton
Syringe, 100uL, Cemented, Point Style 3
Mfr # 81075
Zoro # G5761878
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Capacity 100 ul
- Material Borosilicate Glass
- Gauge 22
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # 81075
- Zoro # G5761878
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Gastight |
Capacity | 100 ul |
Material | Borosilicate Glass |
Gauge | 22 |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Chromatography Needle Type | Cemented |
Needle Point Style | 3 |
Tip Material | PTFE |
Color | Clear |
Capacity - English | 0.0033 fl oz |
Needle Type | Cemented |
Plunger Material | PTFE |
Syringe Type | Gastight |
Includes Graduations | Yes |
Compatible Needles | Cemented |
Individually Packaged | Yes |
Includes Needles | Yes |
Barrel Material | Borosilicate Glass |
Reusable | Disposable |
Attachment Type | Cemented |
Capacity - Metric | 100 ul |
Description
Syringe, Capacity - Metric 100 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.0033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 3, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- LAB SAFETY SUPPLY CHEM ORP STD 200 MILLIV 500 ML (8ELA2)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK450 (MS1B)
- Hamilton Lab Needles & Syringes