Shop All Lab Needles & Syringes
Hamilton
Syringe, 100uL, Cemented, Point Style 3
Mfr # 80665
Zoro # G5761948
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Gauge 22
- Capacity 100 ul
- Material Borosilicate Glass
- Replaceable Tip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80665
- Zoro # G5761948
- Country of Origin United States
- Category Lab Needles & Syringes
Details
Item | Syringe |
Type | Microliter |
Gauge | 22 |
Capacity | 100 ul |
Material | Borosilicate Glass |
Replaceable Tip | Yes |
Body Material | Borosilicate Glass |
Color | Clear |
Chromatography Needle Type | Cemented |
Needle Point Style | 3 |
Tip Material | PTFE |
Compatible Needles | Cemented |
Needle Type | Cemented |
Reusable | Disposable |
Includes Graduations | Yes |
Barrel Material | Borosilicate Glass |
Capacity - English | 0.0033 fl oz |
Plunger Material | PTFE |
Includes Needles | Yes |
Syringe Type | Microliter |
Attachment Type | Cemented |
Individually Packaged | Yes |
Capacity - Metric | 100 ul |
Description
Syringe, Capacity - Metric 100 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.0033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 3, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HAMILTON Syringe, 10uL, 26 ga., Point Style AS, PK6 (80389)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 3 (81065)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- Hamilton Lab Needles & Syringes