Shop All Chromatography Supplies
Hamilton
Syringe, 100uL, Cemented, Point Style 2
Mfr # 80600
Zoro # G5761966
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microliter
- Gauge 26
- Material Borosilicate Glass, Stainless Steel
- Capacity 100 ul
- Replaceable Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80600
- Zoro # G5761966
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Outer Diameter | 0.72 mm |
Tip Inner Diameter | 0.15 mm |
Tip Length - Metric | 51 mm |
Description
Chromatography Syringe, Capacity - Metric 100 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0034 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Cemented, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- EZRED DEF HYDROMETER (EZSP110)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- Hamilton Chromatography