Shop All Plate Casters
Hamilton
Swivl Pneumatic Castr w/ Brak Lck, 10 in.
Mfr # S-7010-PRB-4SL-FB
Zoro # G6068343
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 480 lb
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7010-PRB-4SL-FB
- Zoro # G6068343
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Plate Size | 4-1/2" x 6-1/2" |
Hub Width | 3" |
Tire Rim Dia. | 5 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 12 1/2 in |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 480 lb, Tread Sawtooth, Wheel Dia. 10 in, Wheel Width 3 in, Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in, Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in, Caster Brake Type Swivel Lock with Side Pedal Brake, Caster Product Group Swivel Caster with Four Position Swivel Lock, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-82EMB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5DB70)
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- HAMILTON Rigid Pneumatic Caster, 8'', 330 lb. (R-7008-PRB)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- HAMILTON ForgeMaster Swivel Caster, 8" x 2-1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-8MH)
- AKRO-MILS Swivel Plate Caster, 1000 lb. Cap., Steel (R6PRXS)
- Hamilton Plate Casters