Shop All Plate Casters
Hamilton
Swivel Pnumatic Caster w/ Brake Lock, 8''
Mfr # S-7008-PRB-4SL-FB
Zoro # G6183143
original price:
$253.99
9% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 330 lb
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7008-PRB-4SL-FB
- Zoro # G6183143
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 10-5/8" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Hub Width | 3" |
Tire Rim Dia. | 4 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Height | 10 5/8 in |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 330 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in, Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in, Caster Brake Type Swivel Lock with Side Pedal Brake, Caster Product Group Swivel Caster with Four Position Swivel Lock, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- ANCRA Logistic Ratchet Strap, 16ft x 2In, 1000lb (48672-14-GRA)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-10MH)
- HAMILTON Swivel Caster 7500 18 Solid Pneumatic (S-7518-SPRT)
- HAMILTON Plate Caster, Steel, 2800lb. (S-ZFHS-8SWF70D)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-TPRB-2-R-2)
- Hamilton Casters