Shop All Plate Casters
Hamilton
Swivel Pneumatic Caster, 8 in., 330 lb.
Mfr # S-7008-PRB
Zoro # G7582154
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 330 lb
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7008-PRB
- Zoro # G7582154
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 10-5/8" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Tire Rim Dia. | 4 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Hub Width | 3" |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Mounting Height | 10 5/8 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 330 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 3 in, Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in, Outside Bolt Hole Spacing 3-3/8 in x 5-1/4 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Frame Finish Enamel, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- LIFT-ALL Web Sling, Type X, 6 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX6)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- GPS - GENERIC PARTS SERVICE Spring Compression For Crown Wave Pallet Trucks (CR 125298)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- HAMILTON Rigid Caster 52 6X2 Mort (R-526-R)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Kgpnls Plt Cstr, Swl, Stl, 6 in, 2500 lb, Slr (S-ZFHS-6FSB-4SL-FB)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 180 lb (C0020120ZN-TPR01(GG)B)
- Hamilton Plate Casters