Shop All Plate Casters
Hamilton
Swivel Pneumatic Caster, 16 in., 1220 lb.
Mfr # S-70166-PR
Zoro # G7457107
original price:
$528.18
17% off
new price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 1220 lb
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-70166-PR
- Zoro # G7457107
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 18-3/4" |
Wheel Dia. | 16 in |
Wheel Width | 4 7/8 in |
Mounting Bolt Dia. | 1/2 in |
Tire Rim Dia. | 8 in |
Hub Width | 4-7/8" |
Plate Size | 6-1/8" x 7-1/2" |
Mounting Height | 18 3/4 in |
Mounting Plate Size | 6-1/8 in x 7-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 1000 to 2999 lb, Load Rating 1220 lb, Tread Sawtooth, Wheel Dia. 16 in, Wheel Width 4 7/8 in, Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 8 in, Frame Finish Enamel, Tread Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- HAMILTON Plate Caster, Swivel, Nylon, 8 in., 6500 lb., Blk (S-EPSD-83NYB)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- HAMILTON Rigid Caster 52 5X2 V-Grooved (R-525-V)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- HAMILTON Extended Service Swivel Caster, 10" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-ES-10DT)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- Hamilton Plate Casters