Shop All Plate Casters
Hamilton
Swivel-EAZ Triple Wheel Black 75D Flat Tread on Aluminum Core 6" Diameter x 3" W x 3 1/2" Hub L
Mfr # W-630-SWF-3/4
Zoro # G1231120
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Polyurethane
- Load Rating 3500 lb.
- Wheel Dia. 6
- Wheel Width 3
- Non-Marking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # W-630-SWF-3/4
- Zoro # G1231120
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Details
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 3500 lb. |
Item | Swivel-Eaz Flat 75D 6X3 3/4 Axle Size |
Non-Marking | No |
Caster Wheel Bearings | Precision Ball |
Caster Core Material | Aluminum |
Standards | ICWM |
Core Color | Aluminum |
Caster Temp. Range | -50 to 200 deg(F) |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Color | Red |
Description
Swivel-EAZ Triple Wheel Black 75D Flat Tread on Aluminum Core 6" Diameter x 3" Wide x 3 1/2" Hub Length with 3/4" Precision Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster, Swivel Plate, Cast Iron, 125 lb. (P2S-C020G-P)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (32585)
- CASTERHQ Rubber Dolly End Cap, Fits 18"x3" (CB-RDC183)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-10MH)
- HAMILTON Plate Caster, Steel, 3/4", 3100lb. (S-CH-63SWF70D)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Duralast XC (70D) Wheel (S-ZFFM-83DB70)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- HAMILTON Swivel Caster, 52 8X2 Duralast (S-528-DB)
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- Hamilton Casters