Shop All Plate Casters
Hamilton
Swivel Caster Hs 5 X2 Plastex
Mfr # S-HS-5P
Zoro # G0656245
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Phenolic
- Load Rating 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-HS-5P
- Zoro # G0656245
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-3/4" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 6 3/4 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- MAX LTD MM 24 Bungee Cord (MM35)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-82EMB)
- HAMILTON Rigid Caster 52 6X2 Ergo-Tech (R-526-EMB)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. (R-HS-FT51H)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- SERVICE CASTER Avantco 177HPCASTNB Replacement Caster (AVA-SCC-20S514-TPRB-TP2)
- Hamilton Plate Casters