Shop All Plate Casters
Hamilton
Swivel Caster 7500 10 Solid Pneumatic
Mfr # S-7510-SPRT
Zoro # G3281890
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 1000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7510-SPRT
- Zoro # G3281890
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 12-1/8" |
Wheel Dia. | 10 in |
Wheel Width | 4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Height | 12 1/8 in |
Description
Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D657 (GRFG1304L30000)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- HAMILTON Swivel Caster, 52 6X2 Plastex (S-526-P)
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings (S-52K-4P)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 750 lb., Blu (R-WHS-4UYSB)
- HAMILTON Dual Whl Caster, Polyurthan, 8 in., 5000 lb (S-MDD-83DT-4SL)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 3000 lb. (S-CH-13DB)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Plate, Clear (6412751111)
- Hamilton Plate Casters