Shop All Plate Casters
Hamilton
Swivel Caster 7200 25 Pneumatic Wheels
Mfr # S-72250-PR
Zoro # G5222948
product price: $2,212.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,212.99
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Pneumatic
- Load Rating 7600 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-72250-PR
- Zoro # G5222948
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 28-3/4" |
Wheel Dia. | 25 in |
Wheel Width | 7 1/2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 28 3/4 in |
Mounting Plate Size | 8 1/2 in x 8 1/2 in |
Description
Swivel, Plate Caster, Wheel Dia. 25 in, Wheel Width 7 1/2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPK 150K)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 4' - 1-ply (EN1-901-04-T5)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1200 lb., B (R-WH-8SPB)
- HAMILTON Plate Caster, Swivel, Rubber, 10 in., 790 lb., Blk (S-FM-10RB)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Glide Poly on Cast Iron Wheel, Wrap Around Foot Brake (S-52K-6SPB-FRB)
- HAMILTON Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-4NYB)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Duralast XC (70D) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-6DB70)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- Hamilton Casters