Shop All Plate Casters
Hamilton
Swivel Caster, 7000 10 Pneumatic
Mfr # S-70104-PR
Zoro # G9087729
original price:
$234.10
9% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Guards No
- Caster Product Group Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-70104-PR
- Zoro # G9087729
- Country of Origin United States
- Category Plate Casters
Details
Thread Guards | No |
Caster Product Group | Swivel Caster |
Item | Swivel Caster |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNNAGE-RACK Leg Post 12 in. (L2012)
- WERNER Pickup Truck Rack, Steel, Removable (TR401-S)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- HAMILTON Plte Caster, Rgd, Frgd Stel, 10 in., 4000 lb (R-CH-13FSB)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- HAMILTON Swivel Caster, 7000 18 Pneumatic (S-70188-PR)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8410-SU)
- HAMILTON Rigid Caster, Stl 3X1-3/8 Ss V-Grooved (R-STL-3SVB)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load, Black Wheel (P12S-R040B-P3)
- Hamilton Casters